Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-1064129 direct interchange for TRACKMOBILE-1064129
Mfr # ZX-1064129
Zoro # G901109960
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
TRACKMOBILE
Replaces OEM Part
1064129
Filter Rating (Microns)
15
Filter Media
Pleated Microglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-1064129
- Zoro #
- G901109960
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- TRACKMOBILE
- Replaces OEM Part
- 1064129
- Filter Rating (Microns)
- 15
- Filter Media
- Pleated Microglass
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250
Description
Hydraulic suction line filter cartridge. Specifications: 6.0 Nominal Length. 15-micron. Pleated Microglass Media. Buna Seals. ISO 9001:2015