Shop MILLENNIUM FILTER

ZX-2708001 direct interchange for VERMEER-2708001

  • Mfr # ZX-2708001

  • Zoro # G901193273


product price: 
$
85.39
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
VERMEER
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Seal Type
Viton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-2708001
Zoro #
G901193273
UPC #
-
Country of Origin
United States
Filter Style
Suction
Replaces OEM Brand
VERMEER
Replaces OEM Part
2708001
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.