Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-82494003 direct interchange for VERMEER-82494003
Mfr # ZX-82494003
Zoro # G401193711
product price:Â
$
89.69
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
VERMEER
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Seal Type
Viton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-82494003
- Zoro #
- G401193711
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- VERMEER
- Replaces OEM Part
- 82494003
- Filter Rating (Microns)
- 10
- Filter Media
- Pleated Paper Media
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250