Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-408242 direct interchange for SULLAIR-408242
Mfr # ZX-408242
Zoro # G601193559
product price:Â
$
89.69
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
SULLAIR
Replaces OEM Part
408242
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-408242
- Zoro #
- G601193559
- UPC #
- -
- Country of Origin
- United States
- Filter Style
- Suction
- Replaces OEM Brand
- SULLAIR
- Replaces OEM Part
- 408242
- Filter Rating (Microns)
- 10
- Filter Media
- Pleated Paper Media
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250