Shop MILLENNIUM FILTER

ZX-AD030L10B direct interchange for STAUFF-AD030L10B

  • Mfr # ZX-AD030L10B

  • Zoro # G801190440


product price: 
$
49.19
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
STAUFF
Replaces OEM Part
AD030L10B
Filter Media
Pleated Paper Media
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZX-AD030L10B
Zoro #
G801190440
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
STAUFF
Replaces OEM Part
AD030L10B
Filter Rating (Microns)
25
Filter Media
Pleated Paper Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews