Shop MILLENNIUM FILTER

ZX-AFPOVL42A25 direct interchange for AIRFIL-AFPOVL42A25

  • Mfr # ZX-AFPOVL42A25

  • Zoro # G701193688


product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
AIRFIL
Filter Media
Pleated Microglass
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-AFPOVL42A25
Zoro #
G701193688
UPC #
-
Country of Origin
United States
Filter Style
Suction
Replaces OEM Brand
AIRFIL
Replaces OEM Part
AFPOVL42A25
Filter Rating (Microns)
25
Filter Media
Pleated Microglass
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.