Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-AFPOVL4535 direct interchange for AIRFIL-AFPOVL4535
Mfr # ZX-AFPOVL4535
Zoro # G901192382
product price:Â
$
50.89
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
AIRFIL
Filter Media
Pleated Microglass
Collapse Pressure
305
Operating Temp
-13 to 250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-AFPOVL4535
- Zoro #
- G901192382
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- AIRFIL
- Replaces OEM Part
- AFPOVL4535
- Filter Rating (Microns)
- 25
- Filter Media
- Pleated Microglass
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250