
ZX-BT8308MPG direct interchange for BALDWIN-BT8308MPG
Mfr # ZX-BT8308MPG
Zoro # G301192883
product price: $67.45
/eaKey Features
Filter Style
Suction
Replaces OEM Brand
BALDWIN
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZX-BT8308MPG
Zoro #
G301192883
UPC #
-
Country of Origin
United States
Details
Filter Style
Suction
Replaces OEM Brand
BALDWIN
Replaces OEM Part
BT8308MPG
Filter Rating (Microns)
10
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250
Description
MILLENNIUM FILTER brand Hydraulic Filter, replaces BALDWIN BT8308MPG, Suction, 10 micron. Filter Style: Suction, Filter Media: Pleated Microglass, Seal Type: Viton, Collapse Pressure: 305, Operating Temp: -13 to 250.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.