Shop MILLENNIUM FILTER
See all product information
ZX-F3M120 direct interchange for DOMANGE-F3M120
Mfr # ZX-F3M120
Zoro # G901193938
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
DOMANGE
Replaces OEM Part
F3M120
Filter Rating (Microns)
120
Filter Media
Stainless Steel Wire Mesh Media
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZX-F3M120
Zoro #
G901193938
UPC #
-
Country of Origin
United States
Details
Filter Style
Suction
Replaces OEM Brand
DOMANGE
Replaces OEM Part
F3M120
Filter Rating (Microns)
120
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.