Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-FPE5010W direct interchange for FPC-FPE5010W
Mfr # ZX-FPE5010W
Zoro # G601193894
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
FPC
Replaces OEM Part
FPE5010W
Filter Rating (Microns)
10
Filter Media
Pleated Paper w/ Water Removal Media
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-FPE5010W
- Zoro #
- G601193894
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- FPC
- Replaces OEM Part
- FPE5010W
- Filter Rating (Microns)
- 10
- Filter Media
- Pleated Paper w/ Water Removal Media
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250