Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR PUROLATOR/FACET CF20EAL201F1
- Mfr # SSC1001-9-25P-V
- Zoro # G722556448
product price:Â
$
41.85
/ea
Key Features
Replaces OEM Part
FILTER-MART 280078, FILTER-X XH04645, FILTREC S4110C25V, HYDAC/HYCON 40109D20PV, HYDAC/HYCON HMOD020PV, MAIN FILTER MF0065827, NATIONAL FILTERS 102187867V, NATIONAL FILTERS 141187867V, PARKER 925038, PARKER G00990, PUROLATOR/FACET CF20EAL201F1, SWIFT SF25
Filter Media
PAPER
Beta Ratio 1
2/20/2026
Height
9.3
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSC1001-9-25P-V
- Zoro #
- G722556448
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 280078, FILTER-X XH04645, FILTREC S4110C25V, HYDAC/HYCON 40109D20PV, HYDAC/HYCON HMOD020PV, MAIN FILTER MF0065827, NATIONAL FILTERS 102187867V, NATIONAL FILTERS 141187867V, PARKER 925038, PARKER G00990, PUROLATOR/FACET CF20EAL201F1, SWIFT SF25
- Filter Media
- PAPER
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.66
- OD Bottom
- 3.66
- ID Top
- 1.73
- ID Bottom
- 1.73
- Collapse Pressure
- 75
- Micron Rating
- 20
Dimensions
- Height
- 9.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.