Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-HHC30054 direct interchange for IKRON-HHC30054
Mfr # ZX-HHC30054
Zoro # G201192778
product price:Â
$
72.99
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
IKRON
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-HHC30054
- Zoro #
- G201192778
- UPC #
- -
- Country of Origin
- United States
- Filter Style
- Suction
- Replaces OEM Brand
- IKRON
- Replaces OEM Part
- HHC30054
- Filter Rating (Microns)
- 10
- Filter Media
- Pleated Paper Media
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250