Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-PISV20A80W direct interchange for TAISEI-KOGYO-PISV20A80W
Mfr # ZX-PISV20A80W
Zoro # G301192982
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
TAISEI-KOGYO
Filter Rating (Microns)
200
Filter Media
Stainless Steel Wire Mesh Media
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-PISV20A80W
- Zoro #
- G301192982
- UPC #
- -
- Country of Origin
- United States
- Filter Style
- Suction
- Replaces OEM Brand
- TAISEI-KOGYO
- Replaces OEM Part
- PISV20A80W
- Filter Rating (Microns)
- 200
- Filter Media
- Stainless Steel Wire Mesh Media
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250