Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-PT9515 direct interchange for BALDWIN-PT9515
Mfr # ZX-PT9515
Zoro # G401191434
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Filter Style
Suction
Replaces OEM Brand
BALDWIN
Replaces OEM Part
PT9515
Filter Rating (Microns)
150
Filter Media
Stainless Steel Wire Mesh Media
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-PT9515
- Zoro #
- G401191434
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- BALDWIN
- Replaces OEM Part
- PT9515
- Filter Rating (Microns)
- 150
- Filter Media
- Stainless Steel Wire Mesh Media
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250