ZX-S440C25 direct interchange for FILTREC-S440C25

  • Mfr # ZX-S440C25

  • Zoro # G701191271


product price:  $580.99
/ea
Free Shipping & Returns

Key Features

Filter Style
Suction
Replaces OEM Brand
FILTREC
Filter Media
Pleated Paper Media
Collapse Pressure
305
Operating Temp
-13 to 250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZX-S440C25
Zoro #
G701191271
UPC #
-
Country of Origin
United States

Details

Filter Style
Suction
Replaces OEM Brand
FILTREC
Replaces OEM Part
S440C25
Filter Rating (Microns)
25
Filter Media
Pleated Paper Media
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.