Shop MILLENNIUM FILTER

ZX-SF580CE direct interchange for SWIFT-SF580CE

  • Mfr # ZX-SF580CE
  • Zoro # G701193565

product price: 
$
93.35
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
SWIFT
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-SF580CE
Zoro #
G701193565
UPC #
-
Country of Origin
United States
Filter Style
Suction
Replaces OEM Brand
SWIFT
Replaces OEM Part
SF580CE
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.