Shop MILLENNIUM FILTER
See all product information
Create Account
ZX-SH8188 direct interchange for SOTRAS-SH8188
Mfr # ZX-SH8188
Zoro # G301193637
product price:Â
$
94.39
/ea
Key Features
Filter Style
Suction
Replaces OEM Brand
SOTRAS
Replaces OEM Part
SH8188
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZX-SH8188
- Zoro #
- G301193637
- UPC #
- -
- Country of Origin
- United States
Details
- Filter Style
- Suction
- Replaces OEM Brand
- SOTRAS
- Replaces OEM Part
- SH8188
- Filter Rating (Microns)
- 10
- Filter Media
- Pleated Paper Media
- Seal Type
- Viton
- Collapse Pressure
- 305
- Item
- Hydraulic Filter
- Operating Temp
- -13 to 250