Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silent Turbine Vibrator, 75 lb.

  • Mfr # MLTSS-130HA

  • Zoro # G8022332


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
75 lb
CFM @ 80 PSI
5.5
Speed @ 60 psi
8600 VPM
Overall Length
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLTSS-130HA
Zoro #
G8022332
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Overall Width
1-7/8"
Overall Height
2-9/16"
Inlet Connection Size
1/8 in
Outlet Connection Size
1/4 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Turbine
Force Rating
75 lb
CFM @ 80 PSI
5.5
Speed @ 60 psi
8600 VPM
Speed @ 80 psi
10,500 VPM
dB @ 60 psi
68
Bin Weight Capacity
750 lb
dB @ 80 psi
68
Inlet Port
1/8" NPT
Outlet Port
1/4" NPT
CFM @ 60 psi
4.5
Max. Pressure
80 max.
Housing Material
Stainless steel
Application
Chemical, Food, Beverage, and Pharmaceutical Industries
Duty
Continuous
Mounting Plate
No
Mounting
Channel Iron and Mounting Plate Recommended
Muffler
Optional
Air Flow Rate
4.5 cfm @ 60 psi
Inlet Connection Type
NPT
Vibration Speed @ 80 psi
10,500 vpm
Maximum Vibration Speed
10,500 vpm
Force @ 60 psi
50 lbf
Mount Plate Required
No
Force @ 80 psi
75 lbf
Duty Cycle
Continuous
Vibration Speeds @ PSI
10,500 vpm @ 80 psi, 8,600 vpm @ 60 psi
Force @ PSI
50 lbf @ 60 psi, 75 lbf @ 80 psi
Pneumatic Vibrator Type
Turbine
Sound Level
68 dBA
Maximum Force
75 lbf
Maximum Bin Weight Capacity
750 lb
Vibration Speed @ 60 psi
8,600 vpm
Weight
2 lb
Series
MLTSS
Mount Type
Channel Iron and Mounting Plate Recommended
Outlet Connection Type
NPT

Description

Pneumatic Vibrator, Housing Material Stainless Steel, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 4.5 cfm @ 60 psi, Maximum Force 75 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,500 vpm, Maximum Bin Weight Capacity 750 lb, Overall Height 2.56 in, Overall Length 3.5 in, Overall Width 1.88 in, Sound Level 68 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 50 lbf @ 60 psi, 75 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.