Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silent Turbine Vibrator, 965 lb.

  • Mfr # MHI-250

  • Zoro # G7892902


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
965 lb
CFM @ 80 PSI
9
Speed @ 60 psi
7400 VPM
Speed @ 80 psi
10,200 VPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHI-250
Zoro #
G7892902
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5"
Overall Width
3-1/2"
Overall Height
3-3/8"
Outlet Connection Size
3/8 in
Inlet Connection Size
1/4 in
Mount Hole Size
3/8
Mount Hole Center-to-Center Length
102 mm

Details

Item
Pneumatic Vibrator
Vibrator Type
Turbine
Force Rating
965 lb
CFM @ 80 PSI
9
Speed @ 60 psi
7400 VPM
Speed @ 80 psi
10,200 VPM
dB @ 60 psi
72
dB @ 80 psi
72
Inlet Port
1/4" NPT
Outlet Port
3/8" NPT
CFM @ 60 psi
8
Muffler
Optional
Mounting Plate
No
Max. Pressure
80 max.
Housing Material
Aluminum
Mounting
Channel Iron and Mounting Plate Recommended
Duty
Continuous
Application
Chemical, Food, Beverage, and Pharmaceutical Industries
Standards
CE Certified
Inlet Connection Type
NPT
Vibration Speeds @ PSI
10,200 vpm @ 80 psi, 7,400 vpm @ 60 psi
Weight
2.6 lb
Outlet Connection Type
NPT
Mount Type
Channel Iron and Mounting Plate Recommended
Mount Plate Included
No
Air Flow Rate
8 cfm @ 60 psi, 9 cfm @ 80 psi
Vibration Speed @ 60 psi
7,400 vpm
Force @ 80 psi
965 lbf
Vibration Speed @ 80 psi
10,200 vpm
Force @ PSI
510 lbf @ 60 psi, 965 lbf @ 80 psi
Mount Plate Required
No
Maximum Vibration Speed
10,200 vpm
Maximum Bin Weight Capacity
9,650 lb
Pneumatic Vibrator Type
Turbine
Force @ 60 psi
510 lbf
Duty Cycle
Continuous
Sound Level
72 dBA
Maximum Force
965 lbf
Series
MHI

Description

Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Air Flow Rate 8 cfm @ 60 psi, 9 cfm @ 80 psi, Maximum Force 965 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 10,200 vpm, Maximum Bin Weight Capacity 9,650 lb, Overall Height 3.39 in, Overall Length 5 in, Overall Width 3.5 in, Sound Level 72 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 510 lbf @ 60 psi, 965 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.