This item is Discontinued.

No Product Image Available

10 Reusable Roof Anchors W/Screws (Discontinued)

  • Mfr # RA20/10BULK
  • Zoro # G1391559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA20/10BULK
Zoro #
G1391559
UPC #
-
Country of Origin
United States

Details

Color
silver
Standards
ANSI, CSA, OSHA
Weight Capacity
400 lb
Adjustable
Yes
Series
Relief Step
Harness Sizing
L/XL
Stretchable
No
Side D-Rings
No
Leg Strap Buckles
None
Tensile Strength
5000 lb.
Subpelvic Strap
Yes
Harness Buckle Material
Steel
Back D-Ring
Yes
Front D-Ring
No
Shoulder Strap Buckles
None
Webbing Materials
Polyester
Item
Full Body Harness
Harness Application
Confined Spaces
Chest Strap Buckles
None
Harness D-Ring Material
Steel
Industry
Construction

Description

Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles None, Harness D-Ring Material Steel, Harness Sizing L/XL, Leg Strap Buckles None, Weight Capacity 400 lb, Harness Application Confined Spaces, Industry Construction, Series Relief Step

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.