This item is Discontinued.

Miller 200 ft.L Safescape Elite Ladder Bracket SEHWLB/200FT

200 ft.L Safescape Elite Ladder Bracket (Discontinued)

  • Mfr # SEHWLB/200FT
  • Zoro # G1403617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEHWLB/200FT
Zoro #
G1403617
UPC #
612230173258
Country of Origin
United States

Dimensions

Length
200 ft.
Max. Working Length
200 ft
Overall Length
200 ft
Maximum Working Length
200 ft

Details

Item
200 FT Safescape Elite Ladder Bracket
Hardware Material
Aluminum, Stainless Steel
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Includes
(3) Carabiners, Carrying Bag, Hosting Wheel, Ladder Bracket, SafEscape Elite Rescue Device, Webbed Strap Choker Anchor
Weight Capacity
275 lb
For Use With
Full Body Harness
Color
Silver
Descent Type
Vertical
No. of Carabiners Included
3
Workers per System
2
Operation Mode
Manual
Includes Rescue Pole
No
Rescue System Component
Rescue System
Anchor Style Included
Webbed Choker Pass-Through
Kit Features
(1) Water-Resistant Bag
Rescue Method
Assisted, Self
Storage Type
Bag
Anchorage End Connection
Carabiner
Harness End Connection
Carabiner
Rescue Mode
Lower, Raise
Carabiner Material
Steel
Number of Carabiners Included
3

Description

200 FT Safescape Elite Ladder Bracket, Color Silver, Weight Capacity 275 lb, Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502, Workers per System 2, Maximum Working Length 200 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Dynamic System, Includes (3) Carabiners, Carrying Bag, Hosting Wheel, Ladder Bracket, SafEscape Elite Rescue Device, Webbed Strap Choker Anchor, Harness End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.