This item is Discontinued.

Miller 250 ft.L Safescape Elite Ladder Bracket SEHWLB/250FT

250 ft.L Safescape Elite Ladder Bracket (Discontinued)

  • Mfr # SEHWLB/250FT
  • Zoro # G1403635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEHWLB/250FT
Zoro #
G1403635
UPC #
612230173272
Country of Origin
United States

Dimensions

Length
250 ft.
Max. Working Length
250 ft
Overall Length
250 ft
Maximum Working Length
250 ft

Details

Item
250 FT Safescape Elite Ladder Bracket
Includes
(3) Carabiners, Carrying Bag, Hosting Wheel, Ladder Bracket, SafEscape Elite Rescue Device, Webbed Strap Choker Anchor
Color
Silver
For Use With
Full Body Harness
Weight Capacity
275 lb
Hardware Material
Aluminum, Stainless Steel
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Anchorage End Connection
Carabiner
Storage Type
Bag
Anchor Style Included
Webbed Choker Pass-Through
Rescue System Component
Rescue System
Rescue Method
Assisted, Self
Operation Mode
Manual
Carabiner Material
Steel
Workers per System
2
Harness End Connection
Carabiner
No. of Carabiners Included
3
Includes Rescue Pole
No
Descent Type
Vertical
Rescue Mode
Lower, Raise
Kit Features
(1) Water-Resistant Bag
Number of Carabiners Included
3

Description

250 FT Safescape Elite Ladder Bracket, Color Silver, Weight Capacity 275 lb, Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502, Workers per System 2, Maximum Working Length 250 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Dynamic System, Includes (3) Carabiners, Carrying Bag, Hosting Wheel, Ladder Bracket, SafEscape Elite Rescue Device, Webbed Strap Choker Anchor, Harness End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.