This item is Discontinued.

Miller 50 ft.L Ladder Bracket SEHWLB/50FT

50 ft.L Ladder Bracket (Discontinued)

  • Mfr # SEHWLB/50FT
  • Zoro # G1403669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEHWLB/50FT
Zoro #
G1403669
UPC #
612230173197
Country of Origin
United States

Dimensions

Length
50 ft.
Max. Working Length
50 ft
Overall Length
50 ft
Maximum Working Length
50 ft

Details

Item
50 FT Safescape Elitee Ladder Bracket
For Use With
Full Body Harness
Includes
(3) Carabiners, Carrying Bag, Hosting Wheel, Ladder Bracket, SafEscape Elite Rescue Device, Webbed Strap Choker Anchor
Color
Silver
Standards
ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Weight Capacity
275 lb
Hardware Material
Aluminum, Stainless Steel
Includes Rescue Pole
No
Storage Type
Bag
Rescue Mode
Lower, Raise
Harness End Connection
Carabiner
Rescue Method
Assisted, Self
No. of Carabiners Included
3
Descent Type
Vertical
Carabiner Material
Steel
Kit Features
(1) Water-Resistant Bag
Operation Mode
Manual
Anchor Style Included
Webbed Choker Pass-Through
Workers per System
2
Anchorage End Connection
Carabiner
Rescue System Component
Rescue System
Number of Carabiners Included
3

Description

50 FT Safescape Elitee Ladder Bracket, Color Silver, Weight Capacity 275 lb, Standards ANSI A10.32, ANSI Z359.1, OSHA 1910.66, OSHA 1926.502, Workers per System 2, Maximum Working Length 50 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Polyamide, Rescue Equipment Type Dynamic System, Includes (3) Carabiners, Carrying Bag, Hosting Wheel, Ladder Bracket, SafEscape Elite Rescue Device, Webbed Strap Choker Anchor, Harness End Connection Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.