Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SECRKT/75FT
Zoro #
G0614096
UPC #
612230172893
Country of Origin
United States
Dimensions
Length
75 ft
Strap Width
27/64 in
Details
Item
75 FT Safescape Elite Crane Rescue Kit
Weight Capacity
330 lb
Hardware Material
Aluminum, Stainless Steel, Zinc Plated Steel
For Use With
Safety Harness
Tensile Strength
6,800 lb
Includes
Rescue Harness, Cross-Arm Strap, Retrieval Yoke, Rescue Bag
Standards
OSHA, ANSI/ASSE Z359.4, prEN341:2008/1A, EN1496:2007/B, CE0123, ISO22159:07/1/A
Anchorage Hook Gate Opening
13/32 in
Harness Hook Gate Opening
1 in
Locking Anchorage Connection Hook Type
Carabiner
Locking Harness Connection Hook Type
Carabiner
Color
Red/White
Line Material
Polyamide Kermantle
Description
75 FT Safescape Elite Crane Rescue Kit, Rescue Equipment Type Descent Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.