
8" X 16 1/2" X .06" Clear Propionate Faceshield System
Mfr # FM400DCCLC
Zoro # G707465734
product price: $61.65
/eaKey Features
Color
Gray/Clear
Dielectric Protection
Yes
Hard Hat ANSI Type
Headgear and faceshield
Visor Color
Clear
Visor Material
Propionate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM400DCCLC
Zoro #
G707465734
UPC #
-
Country of Origin
United States
Details
Item
Visors & Faceshields
Color
Gray/Clear
Dielectric Protection
Yes
Hard Hat ANSI Type
Headgear and faceshield
Visor Color
Clear
Visor Material
Propionate
Material
Propionate
Description
Provides extended: wraparound protection for tough working conditions. Broader deeper: 4Â3 crown and chin protectors provide an extra margin of protection when harsh conditions require it. Made from Noryl: the same material used in our welding helmets: model F400DC series protective masks are stronger: more durable and more heat resistant than ordinary faceshields.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.