AirCore(TM) Full Body Harness, L/XL, 400 lb., Tongue Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # ACSD-TB/UGN

  • Zoro # G1193340


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
Construction, General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACSD-TB/UGN
Zoro #
G1193340
UPC #
612230229993
Country of Origin
United States

Dimensions

Harness Size
Universal

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back
Harness Application
Construction, General Industry
Chest Strap Buckles
Tongue
Leg Strap Buckles
Tongue
Standards
ANSI, CSA, OSHA
Webbing Material
DuraFlex ™
Series
AirCore(TM)
Includes Padding
Yes
Adjustable
Yes
Includes
Shoulder D-Rings
Tensile Strength
5000 lb.
Shoulder Strap Buckles
Tongue
Harness D-Ring Material
Steel
Subpelvic Strap
Yes
Stretchable
Yes
Front D-Ring
No
Side D-Rings
No
Back D-Ring
No
Harness Buckle Material
Steel
With Belt
No
Harness Color
Green
Industry
Construction, General Industry
RFID Equipped
Yes

Description

Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Tongue, Harness D-Ring Material Steel, Harness Sizing L/XL, Leg Strap Buckles Tongue, Weight Capacity 400 lb, Harness Application Construction, General Industry, Industry Construction, General Industry, Series AirCore(TM), Webbing Material Thermoplastic Polymer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products