AirCore(TM) Full Body Harness, S/M, 400 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # AC-TB-D/S/MGN

  • Zoro # G5033874


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-TB-D/S/MGN
Zoro #
G5033874
UPC #
612230198190
Country of Origin
United States

Dimensions

Color and Size
Green - S/M

Details

Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Polyester
Series
AirCore(TM)
Includes Padding
Yes
Tensile Strength
5000 lb.
Adjustable
Yes
Front D-Ring
No
Subpelvic Strap
Yes
Includes
Tongue Buckle Leg and Quick Connect Chest Straps, Integrated Shoulder Pads
Shoulder Strap Buckles
Cam
Side D-Rings
Yes
Stretchable
Yes
Back D-Ring
Yes
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Features
Contoured Ergonomic Padding, DuraFlex Stretchable Webbing, Open-Core Padding Technology for Optimal Airflow
Hardware Material
Steel
Webbing Coating
Uncoated
With Belt
No
Harness Color
Green
Padding Location
Back, Leg, Shoulder
Torso Adjustment
Cam
RFID Equipped
Yes
Industry
Construction
OSHA Standards Met
OSHA 1926.502
Other Standards
CSA Z259.10-12
ANSI Standards Met
ANSI A10.32, ANSI Z359.11-14

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.