Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ansi Z359-2007 Compliant - 25 Ft Working Length

  • Mfr # 70-100/100FT

  • Zoro # G702485751


product price: $4,639.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
300 lb
Hardware Material
Aluminum, Stainless Steel
Tensile Strength
5,600 lb
Includes
Carrying Bag
Standards
ANSI, CSA, OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-100/100FT
Zoro #
G702485751
UPC #
612230067236
Country of Origin
United States

Dimensions

Cable Dia.
3/8 in
Cable Diameter
0.375 in
Maximum Working Length
25 ft
Length
25 ft

Details

Item
Rescue System
Weight Capacity
300 lb
Hardware Material
Aluminum, Stainless Steel
Tensile Strength
5,600 lb
Includes
Carrying Bag
Standards
ANSI, CSA, OSHA
Brand and Series
Honeywell Miller
Series
70 Universal
Anchor Installation
Reusable
Anchor Material
Aluminum
Color
Silver
Line Material
Nylon, Polyester
Workers per System
1
Adjustment Style
Pulley System
Attachment Point
Carabiner
Anchor Style Included
Carabiner
Rescue System Component
Rescue System
Rescue Mode
Lower, Raise
Harness End Connection
Carabiner
Anchorage End Connection
Carabiner

Description

Rescue System, Color Silver, Weight Capacity 300 lb, Standards ANSI, CSA, OSHA, Workers per System 1, Maximum Working Length 25 ft, Rescue System Component Rescue System, Rescue Mode Lower, Raise, Line Material Nylon, Polyester, Rescue Equipment Type Pulley System, Includes Carrying Bag, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Anchor Style Included Carabiner, Cable Diameter 0.375 in, Hardware Material Aluminum, Stainless Steel, Series 70 Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.