This item is Discontinued.

No Product Image Available

Arc-Flash Rated Full Body Harness, Universal, Kevlar(R) (Discontinued)

  • Mfr # 850KFDQC-58/UBK
  • Zoro # G1388460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
850KFDQC-58/UBK
Zoro #
G1388460
UPC #
612230122812
Country of Origin
United States

Dimensions

Color and Size
Black - L/XL

Details

Item
Arc-Flash Rated Full Body Harness
Harness Sizing
Universal
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Front, Side
Harness Application
Welding
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
Meets all applicable OSHA, ANSI and CSA standards
Webbing Material
Kevlar(R)
Series
DuraLite
Includes Padding
No
Hardware Material
Steel
Harness D-Ring Material
Steel
Features
Leather Insulators; Pull-Down Adjustment; Web Back D-Ring
With Belt
No
Torso Adjustment
Mating
Padding Location
No Padding
RFID Equipped
Yes
Webbing Coating
Uncoated
Harness Color
Black
Specialty Working Conditions
Arc Flash

Description

Arc-Flash Rated Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Features Leather Insulators; Pull-Down Adjustment; Web Back D-Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.