This item is Discontinued.

No Product Image Available

Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (Discontinued)

  • Mfr # 8798KBO/6FTBK
  • Zoro # G1399128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8798KBO/6FTBK
Zoro #
G1399128
UPC #
612230149512
Country of Origin
United States

Dimensions

Working Length
6 ft.
Length
6 ft.

Details

Color
Black
For Use With
Full Body Harness
Item
Arc Flash Rated Shock Absorbing Lanyard
Tensile Strength
5000 lb.
Weight Capacity
310 lb.
Number of Rescue Rings
0

Description

Two-Legged 6FT Kevlar(R) Lanyard - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.