Arc-Rated Premium Full-Body Harness w/Kevlar / Nomex DualTech Webbing, 5 Points of Adjustment, w/Back
- Mfr # RKNAR-QC/3XLBK
- Zoro # G524208019
product price:Â
$
1,355.99
/ea
Free Shipping & Returns
Key Features
Harness Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKNAR-QC/3XLBK
- Zoro #
- G524208019
- UPC #
- -
- Country of Origin
- United States
Details
- Harness Color
- Black
Description
Designed to protect workers from falls caused by electric arc-flash and arc-blast exposure, Kevlar/Nomex DualTech webbing is durable, fire-retardant, and comfortable with 10,000 lb tensile strength, Webbing offers the durability of FR Kevlar on the outer side, with softer FR Nomex on the inside, PivotLink connection points use a rotary design for mobility and as attachment points for tools and accessories, Quick-connect buckles with dual-tab release prevent accidental opening and ensure easy donning, Leather insulators protect against metal hardware contact, Kevlar web loop enables metal-less connection with compatible Kevlar lanyards, Bright red binding identifies arc-rated harnesses easily, Certified to meet ASTM F887-05, OSHA, ANSI, and CSA requirements, High load capacity of 400 lbs, Ideal for utility and maintenance workers operating near energized electrical sources. Arc-Rated Premium Full-Body Harness w/Kevlar / Nomex DualTech Webbing,5 Points of Adjustment,w/Back D-Ring,and Sub-Pelvic Strap w/Quick-Connect Chest & Leg Buckles
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.