Conveyor Bearing, Flanged ABEC Precision Heavy Duty, Carbon Steel, 0.3125 in Bore Dia., Hex Bore
- Mfr # R-2375-8-O
- Zoro # G923568981
product price:Â
$
53.69
/ea
Key Features
Bore Type
Round
Overall Width
2.375 in
Bearing Material
Carbon Steel
Bore Dia.
0.5 in
Bearing OD
2.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-2375-8-O
- Zoro #
- G923568981
- UPC #
- 88856914710
- Country of Origin
- United States
Dimensions
- Overall Width
- 2.375 in
- Bore Dia.
- 0.5 in
Details
- Bore Type
- Round
- Item
- Semi-Precision Conveyor Bearings
- Bearing Material
- Carbon Steel
- Bearing OD
- 2.375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.