Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision, 316 Stainless Steel, 0.25 in Bore Dia., Round Bore
- Mfr # F-1665-7-G
- Zoro # G223569008
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Key Features
Bearing OD
1.665 in
Bore Type
Round
Bearing Material
Carbon Steel
Flange Outside Dia.
1-25/32 in
Bore Dia.
0.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1665-7-G
- Zoro #
- G223569008
- UPC #
- 88856914174
- Country of Origin
- United States
- Bearing OD
- 1.665 in
- Item
- Non-Precision Conveyor Bearings
- Bore Type
- Round
- Bearing Material
- Carbon Steel
Dimensions
- Flange Outside Dia.
- 1-25/32 in
- Bore Dia.
- 0.4375 in
- Overall Width
- 1.665 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.