Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision, 316 Stainless Steel, 0.25 in Bore Dia., Round Bore
- Mfr # FR-2265-11HVRDS SS-G
- Zoro # G423569204
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Bearing Material
316 Stainless Steel
Overall Width
2.265 in
Bearing OD
2.265 in
Flange Outside Dia.
2-7/16 in
Bore Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-2265-11HVRDS SS-G
- Zoro #
- G423569204
- UPC #
- 88856914454
- Country of Origin
- United States
- Item
- Semi-Precision Conveyor Bearings
- Bearing Material
- 316 Stainless Steel
- Bearing OD
- 2.265 in
- Bore Type
- Hex
Dimensions
- Overall Width
- 2.265 in
- Flange Outside Dia.
- 2-7/16 in
- Bore Dia.
- 0.6875 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.