Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision, 316 Stainless Steel, 0.5 in Bore Dia., Round Bore
- Mfr # FC-2280-11HVS-G
- Zoro # G523569388
product price:Â
$
25.39
/ea
Key Features
Seal
FELT(S)
Flange Outside Dia.
2-7/16 in
Bearing Material
Carbon Steel
Overall Width
2.280 in
Bore Dia.
0.6875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-2280-11HVS-G
- Zoro #
- G523569388
- UPC #
- 88856914286
- Country of Origin
- United States
- Seal
- FELT(S)
- Bearing Material
- Carbon Steel
- Item
- Non-Precision Conveyor Bearings
- Bore Type
- Hex
- Bearing OD
- 2.280 in
Dimensions
- Flange Outside Dia.
- 2-7/16 in
- Overall Width
- 2.280 in
- Bore Dia.
- 0.6875 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.