Conveyor Bearing, Flanged Semi-Precision, 316 Stainless Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # FR-1498-7H-2-G
- Zoro # G223569121
product price:Â
$
24.55
/ea
Key Features
Bearing Material
Carbon Steel
Flange Outside Dia.
1-39/64 in
Overall Width
1.498 in
Bearing OD
1.498 in
Bore Dia.
0.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR-1498-7H-2-G
- Zoro #
- G223569121
- UPC #
- 88856914330
- Country of Origin
- United States
Dimensions
- Flange Outside Dia.
- 1-39/64 in
- Overall Width
- 1.498 in
- Bore Dia.
- 0.4375 in
Details
- Bearing Material
- Carbon Steel
- Item
- Semi-Precision Conveyor Bearings
- Bearing OD
- 1.498 in
- Bore Type
- Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.