Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.25 in Bore Dia., Hex Bore
- Mfr # F-1665-7H-G
- Zoro # G723569249
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Key Features
Bore Dia.
0.4375 in
Bore Type
Hex
Overall Width
1.665 in
Bearing OD
1.665 in
Bearing Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1665-7H-G
- Zoro #
- G723569249
- UPC #
- 088856914177
- Country of Origin
- United States
- Item
- Non-Precision Conveyor Bearings
- Bore Type
- Hex
- Bearing OD
- 1.665 in
- Bearing Material
- Carbon Steel
Dimensions
- Bore Dia.
- 0.4375 in
- Overall Width
- 1.665 in
- Flange Outside Dia.
- 1-25/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.