Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Med Duty, Carbon Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # FR-2265-10HDS SS-G
- Zoro # G823569156
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Bearing OD
2.265 in
Bore Type
Hex
Bore Dia.
0.625 in
Flange Outside Dia.
2-7/16 in
Bearing Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-2265-10HDS SS-G
- Zoro #
- G823569156
- UPC #
- 88856914432
- Country of Origin
- United States
- Bearing OD
- 2.265 in
- Bore Type
- Hex
- Bearing Material
- 316 Stainless Steel
- Item
- Semi-Precision Conveyor Bearings
Dimensions
- Bore Dia.
- 0.625 in
- Flange Outside Dia.
- 2-7/16 in
- Overall Width
- 2.265 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.