Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.3125 in Bore Dia., Round Bore
- Mfr # F-1665-7H 440SS BALLS-G
- Zoro # G623569004
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Flange Outside Dia.
1-25/32 in
Bearing Material
Carbon Steel
Overall Width
1.665 in
Bore Dia.
0.4375 in
Bearing OD
1.665 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1665-7H 440SS BALLS-G
- Zoro #
- G623569004
- UPC #
- 88856914175
- Country of Origin
- United States
- Item
- Non-Precision Conveyor Bearings
- Bearing Material
- Carbon Steel
- Bearing OD
- 1.665 in
- Bore Type
- Hex
Dimensions
- Flange Outside Dia.
- 1-25/32 in
- Overall Width
- 1.665 in
- Bore Dia.
- 0.4375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.