Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # F-1701-7T-G
- Zoro # G223569275
product price:Â
$
8.25
/ea
Sold in multiples of 2 for
$16.50
Key Features
Bearing Material
Carbon Steel
Overall Width
1.701 in
Flange Outside Dia.
1-27/32 in
Seal
TEFLON(T)
Bore Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1701-7T-G
- Zoro #
- G223569275
- UPC #
- 88856914200
- Country of Origin
- United States
- Bearing Material
- Carbon Steel
- Seal
- TEFLON(T)
- Bore Type
- Round
- Item
- Non-Precision Conveyor Bearings
- Bearing OD
- 1.701 in
Dimensions
- Overall Width
- 1.701 in
- Flange Outside Dia.
- 1-27/32 in
- Bore Dia.
- 0.4375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.