Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # F-1775-8-G
- Zoro # G723569379
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Bearing OD
1.775 in
Bore Dia.
0.5 in
Bore Type
Round
Overall Width
1.775 in
Bearing Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1775-8-G
- Zoro #
- G723569379
- UPC #
- 88856914237
- Country of Origin
- United States
- Bearing OD
- 1.775 in
- Bore Type
- Round
- Bearing Material
- Carbon Steel
- Item
- Non-Precision Conveyor Bearings
Dimensions
- Bore Dia.
- 0.5 in
- Overall Width
- 1.775 in
- Flange Outside Dia.
- 1-29/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.