Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # MFC-2265-11HVSTP-G
- Zoro # G923569322
product price:Â
$
29.25
/ea
Key Features
Bore Type
Hex
Overall Width
2.265 in
Bearing Material
Carbon Steel
Bore Dia.
0.6875 in
Flange Outside Dia.
2-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFC-2265-11HVSTP-G
- Zoro #
- G923569322
- UPC #
- 088856914566
- Country of Origin
- United States
Dimensions
- Overall Width
- 2.265 in
- Bore Dia.
- 0.6875 in
- Flange Outside Dia.
- 2-7/16 in
Details
- Bore Type
- Hex
- Item
- Non-Precision Conveyor Bearings
- Bearing Material
- Carbon Steel
- Bearing OD
- 2.265 in
- Seal
- FELT(S) / TEFLON(T) / NYLATRON(P)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.