Conveyor Bearing, Flanged Semi-Precision Stainless Steel, 316 Stainless Steel, 0.6875in Hex Bore
- Mfr # MFC-2280-10HV-G
- Zoro # G523569180
product price:Â
$
27.85
/ea
Key Features
Bearing OD
2.280 in
Bearing Material
Carbon Steel
Overall Width
2.280 in
Bore Dia.
0.625 in
Bore Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFC-2280-10HV-G
- Zoro #
- G523569180
- UPC #
- 88856914599
- Country of Origin
- United States
Dimensions
- Overall Width
- 2.280 in
- Bore Dia.
- 0.625 in
- Flange Outside Dia.
- 2-7/16 in
Details
- Bearing OD
- 2.280 in
- Bearing Material
- Carbon Steel
- Bore Type
- Hex
- Item
- Non-Precision Conveyor Bearings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.