Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.5 in Bore Dia., Round Bore
- Mfr # MFC-1710-7HS-G
- Zoro # G023569277
product price:Â
$
14.19
/ea
Key Features
Overall Width
1.715 in
Bore Type
Hex
Flange Outside Dia.
1-51/64 in
Bearing OD
1.715 in
Seal
FELT(S)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFC-1710-7HS-G
- Zoro #
- G023569277
- UPC #
- 88856914532
- Country of Origin
- United States
- Bore Type
- Hex
- Bearing OD
- 1.715 in
- Seal
- FELT(S)
- Item
- Non-Precision Conveyor Bearings
- Bearing Material
- Carbon Steel
Dimensions
- Overall Width
- 1.715 in
- Flange Outside Dia.
- 1-51/64 in
- Bore Dia.
- 0.4375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.