Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.625 in Bore Dia., Hex Bore
- Mfr # FR-1281-5HDS SS-G
- Zoro # G323569472
product price:Â
$
28.19
/ea
Key Features
Overall Width
1.281 in
Flange Outside Dia.
1-23/64 in
Bore Dia.
0.3125 in
Bearing OD
1.281 in
Bore Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1281-5HDS SS-G
- Zoro #
- G323569472
- UPC #
- 88856914314
- Country of Origin
- United States
- Item
- Semi-Precision Conveyor Bearings
- Bearing OD
- 1.281 in
- Bore Type
- Hex
- Bearing Material
- 316 Stainless Steel
Dimensions
- Overall Width
- 1.281 in
- Flange Outside Dia.
- 1-23/64 in
- Bore Dia.
- 0.3125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.