Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # FR-1125-5HDS-G
- Zoro # G223569077
product price:Â
$
16.89
/ea
Key Features
Bore Dia.
0.3125 in
Bearing OD
1.125 in
Flange Outside Dia.
1-13/64 in
Bearing Material
Carbon Steel
Bore Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1125-5HDS-G
- Zoro #
- G223569077
- UPC #
- 88856914304
- Country of Origin
- United States
- Bearing OD
- 1.125 in
- Bearing Material
- Carbon Steel
- Item
- Semi-Precision Conveyor Bearings
- Bore Type
- Hex
Dimensions
- Bore Dia.
- 0.3125 in
- Flange Outside Dia.
- 1-13/64 in
- Overall Width
- 1.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.