Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # FR-1498-7H-2DS-G
- Zoro # G723569096
product price:Â
$
24.55
/ea
Key Features
Flange Outside Dia.
1-39/64 in
Bore Dia.
0.4375 in
Bore Type
Hex
Bearing OD
1.498 in
Overall Width
1.498 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR-1498-7H-2DS-G
- Zoro #
- G723569096
- UPC #
- 88856914328
- Country of Origin
- United States
Dimensions
- Flange Outside Dia.
- 1-39/64 in
- Bore Dia.
- 0.4375 in
- Overall Width
- 1.498 in
Details
- Bore Type
- Hex
- Bearing OD
- 1.498 in
- Item
- Semi-Precision Conveyor Bearings
- Bearing Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.