Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Med Duty, Carbon Steel, 0.625 in Bore Dia., Hex Bore
- Mfr # FR-1707-7HFDS SS-G
- Zoro # G123569283
product price:Â
$
52.35
/ea
Key Features
Bore Type
Hex
Overall Width
1.707 in
Bearing OD
1.707 in
Bearing Material
316 Stainless Steel
Bore Dia.
0.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1707-7HFDS SS-G
- Zoro #
- G123569283
- UPC #
- 88856914380
- Country of Origin
- United States
- Bore Type
- Hex
- Bearing OD
- 1.707 in
- Bearing Material
- 316 Stainless Steel
- Item
- Semi-Precision Conveyor Bearings
Dimensions
- Overall Width
- 1.707 in
- Bore Dia.
- 0.4375 in
- Flange Outside Dia.
- 1-13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.