Conveyor Bearing, Flanged Unground Non-Precision, Carbon Steel, 0.4375 in Bore Dia., Hex Bore
- Mfr # FR-1875-8DS-O
- Zoro # G323568956
product price:Â
$
29.99
/ea
Key Features
Bearing OD
1.875 in
Flange Outside Dia.
2 in
Bore Type
Round
Bearing Material
Carbon Steel
Bore Dia.
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR-1875-8DS-O
- Zoro #
- G323568956
- UPC #
- 88856914423
- Country of Origin
- United States
Dimensions
- Flange Outside Dia.
- 2 in
- Bore Dia.
- 0.5 in
- Overall Width
- 1.875 in
Details
- Bearing OD
- 1.875 in
- Item
- Semi-Precision Conveyor Bearings
- Bore Type
- Round
- Bearing Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.