Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision, Carbon Steel, 0.25 in Bore Dia., Round Bore
- Mfr # F-1625-7HT-O
- Zoro # G923569094
product price:Â
$
8.25
/ea
Sold in multiples of 2 for
$16.50
Key Features
Seal
TEFLON(T)
Bore Type
Hex
Overall Width
1.625 in
Bearing OD
1.625 in
Bore Dia.
0.4375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1625-7HT-O
- Zoro #
- G923569094
- UPC #
- 88856914171
- Country of Origin
- United States
- Seal
- TEFLON(T)
- Bore Type
- Hex
- Item
- Non-Precision Conveyor Bearings
- Bearing OD
- 1.625 in
- Bearing Material
- Carbon Steel
Dimensions
- Overall Width
- 1.625 in
- Bore Dia.
- 0.4375 in
- Flange Outside Dia.
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.